Apply to be a TradeMaster!
Main product image of AlphaTec 38-001 Medium-Duty Chemical Resistant Gloves, Unsupported Butyl Polymer with Diamond Embossed Grip, Black, Large
Magnifying glass
Hover image to zoom

AlphaTec 38-001 Medium-Duty Chemical Resistant Gloves, Unsupported Butyl Polymer with Diamond Embossed Grip, Black, Large

Brand:
Ansell
SKU:
38001PP090
Rating:
(0)
Q&A:
(0)
AlphaTec 38-001 Medium-Duty Chemical Resistant Gloves, Unsupported Butyl Polymer with Diamond Embossed Grip, Black, Large
Magnifying glass
Hover image to zoom
$50.29 each
In Stock
In Stock
Get 439 Mon, Nov 2 - Tue, Nov 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Butyl
Product Highlight: Color
Black
Product Highlight: Size
Large

Description

–
Improved water-based butyl glove delivering enhanced comfort, performance and grip

Features:
  • Water-based butyl formulation: Protection from aggressive chemicals
  • Flexible glove construction: Enhanced comfort, dexterity and tactility
  • Raised diamond grip: Secure handling in wet environments

Specs

–
Material:

Butyl

Color:

Black

Series:

AlphaTec

Size:

Large

Product Type:

Gloves

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy