Apply to be a TradeMaster!
Main product image of ActivArmr 43-216 Heavy-Duty Welding Gloves, Premium Split Cowhide Leather with Kevlar Stitching, Yellow, XL
Magnifying glass
Hover image to zoom

ActivArmr 43-216 Heavy-Duty Welding Gloves, Premium Split Cowhide Leather with Kevlar Stitching, Yellow, XL

Brand:
Ansell
SKU:
43216100
Rating:
(0)
Q&A:
(0)
ActivArmr 43-216 Heavy-Duty Welding Gloves, Premium Split Cowhide Leather with Kevlar Stitching, Yellow, XL
Magnifying glass
Hover image to zoom
$23.01 each
In Stock
In Stock
Get 134 Mon, Nov 2 - Tue, Nov 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Cowhide Leather
Product Highlight: Color
Yellow
Product Highlight: Size
XL

Description

–
Previously known as: ActivArmr Workguard43-216

Features:
  • Three-dimensional thumb design: Enhanced dexterity and control
  • Premium leather and Kevlar-sewn welted seams: Durability and comfort
  • Long cuffs with cotton liner: Increased forearm and wrist protection

Specs

–
Product Type:

Gloves

Material:

Cowhide Leather

Color:

Yellow

Size:

XL

Series:

ActivArmr

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy