Apply to be a TradeMaster!
Main product image of AlphaTec 53-002 Hybrid Technology Chemical Resistant Gloves, Multi-Layer Polymer & Nitrile Shell, Black, 2XL
Magnifying glass
Hover image to zoom

AlphaTec 53-002 Hybrid Technology Chemical Resistant Gloves, Multi-Layer Polymer & Nitrile Shell, Black, 2XL

Brand:
Ansell
SKU:
53002110
Rating:
(0)
Q&A:
(0)
AlphaTec 53-002 Hybrid Technology Chemical Resistant Gloves, Multi-Layer Polymer & Nitrile Shell, Black, 2XL
Magnifying glass
Hover image to zoom
$32.68 each
In Stock
In Stock
Get 46 Thu, Sep 17 - Fri, Sep 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
Black
Product Highlight: Material
Polymer
Product Highlight: Size
2XL

Description

Revolutionary Hybrid Technology delivering a breakthrough in chemical performance

Features:
  • MICROCHEM Chemical Barrier Technology: Unique multi-layer rubber polymer and plastic laminate technology for extremely broad chemical protection
  • Multi-hazard protection: AlphaTec 53-002 provides next generational chemical protection whilst delivering secondary hazard protection, like mechanical hazards.
  • Comfort and performance: Unique donning and doffing layer to allow ease of use

Specs

Color:

Black

Material:

Polymer

Product Type:

Gloves

Series:

AlphaTec

Size:

2XL

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy