Apply to be a TradeMaster!
Main product image of AlphaTec 53-003 Hybrid Technology Chemical & Heat Resistant Gloves, Multi-Layer Polymer & Neoprene Shell, Black, Medium
Magnifying glass
Hover image to zoom

AlphaTec 53-003 Hybrid Technology Chemical & Heat Resistant Gloves, Multi-Layer Polymer & Neoprene Shell, Black, Medium

Brand:
Ansell
SKU:
53003080
Rating:
(0)
Q&A:
(0)
AlphaTec 53-003 Hybrid Technology Chemical & Heat Resistant Gloves, Multi-Layer Polymer & Neoprene Shell, Black, Medium
Magnifying glass
Hover image to zoom
$47.56 each
In Stock
In Stock
Get 104 Mon, Nov 2 - Tue, Nov 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Neoprene
Product Highlight: Color
Black
Product Highlight: Size
Medium

Description

–
Revolutionary Hybrid Technology delivering a breakthrough in chemical performance

Features:
  • MICROCHEM Chemical Barrier Technology: Unique multi-layer rubber polymer and plastic laminate technology for extremely broad chemical protection
  • Multi-hazard protection: AlphaTec 53-003 provides next generational chemical protection whilst delivering secondary hazard protection, like mechanical and heat hazards.
  • Comfortand sweat management: Unique manufacturing process and nylon liner support to enhance comfort during use.

Specs

–
Product Type:

Gloves

Material:

Neoprene

Color:

Black

Series:

AlphaTec

Size:

Medium

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy