Apply to be a TradeMaster!
Main product image of AlphaTec 58-735 Advanced Chemical Resistant Gloves, Green/Hi-Viz, XS
Magnifying glass
Hover image to zoom

AlphaTec 58-735 Advanced Chemical Resistant Gloves, Green/Hi-Viz, XS

Brand:
Ansell
SKU:
58735060
Rating:
(0)
Q&A:
(0)
AlphaTec 58-735 Advanced Chemical Resistant Gloves, Green/Hi-Viz, XS
Magnifying glass
Hover image to zoom
$23.23 each
In Stock
In Stock
Get 21 Tue, Nov 3 - Wed, Nov 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
XS
Product Highlight: Color
Green, Hi-Viz

Description

–
Cut-protective chemical-resistant gloves with high-visibility liner, for advanced protection

Features:
  • Nitrile shell barrier: EN 374 Type A resistance against common chemicals
  • High-visibility inner liner: Indicates when cut, for superior safety
  • INTERCEPT Cut Resistance Technology: ANSI A3/EN ISO C cut protection

Specs

–
Product Type:

Gloves

Size:

XS

Color:

Green

Hi-Viz

Series:

AlphaTec

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy