Apply to be a TradeMaster!
Main product image of ActivArmr 59-406  Puncture Resistant Sleeves, Cotton/Kevlar Blend with Thumb Slot, Brown, 22.5"
Magnifying glass
Hover image to zoom

ActivArmr 59-406 Puncture Resistant Sleeves, Cotton/Kevlar Blend with Thumb Slot, Brown, 22.5"

Brand:
Ansell
SKU:
59-406-22.5IN
Rating:
(0)
Q&A:
(0)
ActivArmr 59-406  Puncture Resistant Sleeves, Cotton/Kevlar Blend with Thumb Slot, Brown, 22.5"
Magnifying glass
Hover image to zoom
$26.28 each
In Stock
In Stock
Get 260 Mon, Nov 2 - Tue, Nov 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Brown
Product Highlight: Material
Kevlar Blend, Cotton
Product Highlight: Size
22.5"

Description

–
Previously known as: Ansell

Features:
  • Soft cotton and Kevlar blend: Lightweight, breathable comfort
  • Heat-resistant design: Moderate resistance, suitable for welding
  • Light cut protection: Resists sheeting, pin-holding and metal spatter

Specs

–
Product Type:

Sleeves

Color:

Brown

Material:

Kevlar Blend

Cotton

Series:

ActivArmr

Size:

22.5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy