Apply to be a TradeMaster!
Main product image of ActivArmr 59-408 Puncture Resistant Sleeves, 100% Kevlar Interlock Fabric with Thumbhole, Yellow, 26"
Magnifying glass
Hover image to zoom

ActivArmr 59-408 Puncture Resistant Sleeves, 100% Kevlar Interlock Fabric with Thumbhole, Yellow, 26"

Brand:
Ansell
SKU:
59-408-26
Rating:
(0)
Q&A:
(0)
ActivArmr 59-408 Puncture Resistant Sleeves, 100% Kevlar Interlock Fabric with Thumbhole, Yellow, 26"
Magnifying glass
Hover image to zoom
$22.80 each
In Stock
In Stock
Get 803 Mon, Nov 2 - Tue, Nov 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Kevlar
Product Highlight: Size
26"
Product Highlight: Color
Yellow

Description

–
Previously known as: Assembler100Sleeve59-408

Features:
  • Kevlar interlock fabric: Moderate heat, cut and abrasion resistance
  • Lightweight, breathable design: Sustained everyday comfort
  • Knitwrist cuff style: Protecting hands with a secure fit

Specs

–
Material:

Kevlar

Product Type:

Sleeves

Size:

26"

Color:

Yellow

Series:

ActivArmr

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy