Apply to be a TradeMaster!
Main product image of Ringers R667 R-Hide Medium-Duty Puncture & Puncture Resistant Impact Gloves, Goatskin Leather, White/Hi-Viz Green, Size 11
Magnifying glass
Hover image to zoom

Ringers R667 R-Hide Medium-Duty Puncture & Puncture Resistant Impact Gloves, Goatskin Leather, White/Hi-Viz Green, Size 11

Brand:
Ansell
SKU:
667-11
Rating:
(0)
Q&A:
(0)
Ringers R667 R-Hide Medium-Duty Puncture & Puncture Resistant Impact Gloves, Goatskin Leather, White/Hi-Viz Green, Size 11
Magnifying glass
Hover image to zoom
$59.57 each
In Stock
In Stock
Get 693 Thu, Sep 17 - Fri, Sep 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Goatskin Leather
Product Highlight: Color
Hi-Viz Green, White
Product Highlight: Size
Size 11

Description

Premium leather cut-resistant impact gloves, for 360° protection, comfort and performance

Features:
  • Superior cut-resistant lining: For impact gloves with 360° cut resistance
  • High-quality grain goatskin leather: Superb durability and dexterity
  • ANSI/ISEA 105 conductive heat resistant level 2 : Protects up to 140°C/284°F

Specs

Material:

Goatskin Leather

Color:

Hi-Viz Green

White

Size:

Size 11

Product Type:

Gloves

Series:

Ringers

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy