Apply to be a TradeMaster!
Main product image of Ringers R668 Thermal Leather Medium-Duty Puncture & Puncture Resistant Impact Gloves, G-100 Thinsulate, White/Hi-Viz Green, Size 9
Magnifying glass
Hover image to zoom

Ringers R668 Thermal Leather Medium-Duty Puncture & Puncture Resistant Impact Gloves, G-100 Thinsulate, White/Hi-Viz Green, Size 9

Brand:
Ansell
SKU:
668-09
Rating:
(0)
Q&A:
(0)
Ringers R668 Thermal Leather Medium-Duty Puncture & Puncture Resistant Impact Gloves, G-100 Thinsulate, White/Hi-Viz Green, Size 9
Magnifying glass
Hover image to zoom
$39.20 each
In Stock
In Stock
Get 2 Mon, Nov 2 - Tue, Nov 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
Size 9
Product Highlight: Material
Thinsulate
Product Highlight: Color
White, Hi-Viz Green

Description

–
Premium leather with 360° cut, level 2 impact and G-100 Thinsulate for cold weather

Features:
  • Thermal goatskin leather: G-100 Thinsulate lined for warmth and durability
  • Superior cut-resistant lining: For impact gloves with 360° cut resistance
  • Patented TPR design: Knuckles, thumb and finger-length impact protection

Specs

–
Product Type:

Gloves

Size:

Size 9

Material:

Thinsulate

Series:

Ringers

Color:

White

Hi-Viz Green

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy