Apply to be a TradeMaster!
Main product image of AlphaTec 4000 Model 111 Disposable Chemical Resistant Coveralls w/ Hood, Red, 2XL (Pack of 20)
Magnifying glass
Hover image to zoom

AlphaTec 4000 Model 111 Disposable Chemical Resistant Coveralls w/ Hood, Red, 2XL (Pack of 20)

Brand:
Ansell
SKU:
RD96-T-92-111-06
Rating:
(0)
Q&A:
(0)
AlphaTec 4000 Model 111 Disposable Chemical Resistant Coveralls w/ Hood, Red, 2XL (Pack of 20)
Magnifying glass
Hover image to zoom
$1,168.66 each
Backorder
Backorder
Get it Fri, Nov 27 - Tue, Dec 29
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Red
Product Highlight: Size
2XL

Description

–
Features:
  • Protection Type: Chemical
  • Liquid
  • Flame
  • Garment Style: Coveralls
  • Size: 2X-Large

Specs

–
Color:

Red

Series:

AlphaTec

Size:

2XL

Product Type:

Coveralls

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy