Apply to be a TradeMaster!
Main product image of AlphaTec 1500 Model 100 Disposable Chemical Resistant Coveralls, White, 2XL (Pack of 25)
Magnifying glass
Hover image to zoom

AlphaTec 1500 Model 100 Disposable Chemical Resistant Coveralls, White, 2XL (Pack of 25)

Brand:
Ansell
SKU:
WH15-S-92-100-06
Rating:
(0)
Q&A:
(0)
AlphaTec 1500 Model 100 Disposable Chemical Resistant Coveralls, White, 2XL (Pack of 25)
Magnifying glass
Hover image to zoom
$173.06 each
In Stock
In Stock
Get 61 Mon, Nov 2 - Tue, Nov 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Size
2XL

Description

–
Features:
  • Protection Type: Water
  • Garment Style: Coveralls
  • Size: 2X-Large
  • Material: SMS
  • Closure Type: Two Way Zipper

Specs

–
Color:

White

Size:

2XL

Product Type:

Coveralls

Series:

AlphaTec

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy