Apply to be a TradeMaster!
Main product image of AlphaTec 2000 Model 103 Standard Rain & Chemical Resistant Coverall, Collared, White, Medium (Pack of 25)
Magnifying glass
Hover image to zoom

AlphaTec 2000 Model 103 Standard Rain & Chemical Resistant Coverall, Collared, White, Medium (Pack of 25)

Brand:
Ansell
SKU:
WH20-B-92-103-03
Rating:
(0)
Q&A:
(0)
AlphaTec 2000 Model 103 Standard Rain & Chemical Resistant Coverall, Collared, White, Medium (Pack of 25)
Magnifying glass
Hover image to zoom
$255.28 each
In Stock
In Stock
Get 19 Mon, Nov 2 - Tue, Nov 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
Medium
Product Highlight: Color
White

Description

–
Previously known as: MICROCHEM by AlphaTec 2000 STANDARD - Model 103

Features:
  • Protective barrier: Low concentration liquid chemicals, liquid and particulate biological hazards
  • Microporous laminate fabric: For breathable defenses against heat stress
  • EN 14126 and ASTM F1670/1671 compliance: Bloodborne pathogen protection

Specs

–
Size:

Medium

Series:

AlphaTec

Color:

White

Product Type:

Coveralls

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy