Apply to be a TradeMaster!
Main product image of AlphaTec 2000 Model 107 Standard Rain & Chemical Resistant Coverall w/ Hood & Attached Boots, White, XL (Pack of 25)
Magnifying glass
Hover image to zoom

AlphaTec 2000 Model 107 Standard Rain & Chemical Resistant Coverall w/ Hood & Attached Boots, White, XL (Pack of 25)

Brand:
Ansell
SKU:
WH20-B-92-107-04
Rating:
(0)
Q&A:
(0)
AlphaTec 2000 Model 107 Standard Rain & Chemical Resistant Coverall w/ Hood & Attached Boots, White, XL (Pack of 25)
Magnifying glass
Hover image to zoom
$298.19 each
In Stock
In Stock
Get 38 Mon, Nov 23 - Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
XL
Product Highlight: Color
White

Description

–
Previously known as: MICROCHEM by AlphaTec 2000 STANDARD - Model 107

Features:
  • Proven protective barrier to low concentration liquid chemicals, liquid & particulate biological hazards
  • Comfortable to wear featuring moisture vapor permeable fabric ("breathable") to help reduce the risk of heat stress
  • Optimized body fit, improving wearer comfort and safety
  • Anti-static, tested according to EN 1149-5 and AATCC 76
  • Low linting to help reduce the risk of cross contamination in critical areas
  • Silicone free, critical in spray painting applications

Specs

–
Size:

XL

Product Type:

Coveralls

Color:

White

Series:

AlphaTec

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy