Apply to be a TradeMaster!
Main product image of 1-1/4" x 4-5/8" Black Cast Iron Screwed Companion Pipe Flange, Class 125
Magnifying glass
Hover image to zoom

1-1/4" x 4-5/8" Black Cast Iron Screwed Companion Pipe Flange, Class 125

Brand:
Anvil
SKU:
0308002401
Rating:
(0)
Q&A:
(0)
1-1/4" x 4-5/8" Black Cast Iron Screwed Companion Pipe Flange, Class 125
Magnifying glass
Hover image to zoom
$37.81 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4-5/8", 1-1/4", 1-1/4" x 4-5/8"
Product Highlight: Material
Cast Iron
Product Highlight: Connection Type
Screwed Thread Connection

Description

–
Ward class 125 Screwed companion pipe flange is made of cast iron for enhanced durability. Black companion pipe flange perfectly fits pipe having a nominal size of 1-1/4 inch x 4-5/8 inch and allows connection of a flange to another type of connection.

Specs

–
Size:

4-5/8"

1-1/4"

1-1/4" x 4-5/8"

Application:

Plumbing

Material:

Cast Iron

Connection Type:

Screwed Thread

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy