Apply to be a TradeMaster!
Main product image of 1-1/2" x 5" Black Cast Iron Screwed Companion Flange (Threaded), Class 125
Magnifying glass
Hover image to zoom

1-1/2" x 5" Black Cast Iron Screwed Companion Flange (Threaded), Class 125

Brand:
Anvil
SKU:
0308002609
Rating:
(0)
Q&A:
(0)
1-1/2" x 5" Black Cast Iron Screwed Companion Flange (Threaded), Class 125
Magnifying glass
Hover image to zoom
$38.22 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5", 1-1/2", 1-1/2" x 5"
Product Highlight: Connection Type
Screwed Thread Connection
Product Highlight: Material
Cast Iron

Description

–
Ward class 125 Screwed companion flange with four 1-15/16 inch bolt holes is made of durable cast iron for better strength. Flange with protective black finish perfectly fits pipe having a nominal size of 1-1/2 inch x 5 Inch. Threaded flange has a working pressure of 175 psi for precise operation. Flange of 11/16 inch long and outer diameter of 4-1/4 inch.

Specs

–
Size:

5"

1-1/2"

1-1/2" x 5"

Connection Type:

Screwed Thread

Application:

Plumbing

Material:

Cast Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy