Apply to be a TradeMaster!
Main product image of 6" x 11" Black Cast Iron Steam Companion - Screwed Flange, Class 125
Magnifying glass
Hover image to zoom

6" x 11" Black Cast Iron Steam Companion - Screwed Flange, Class 125

Brand:
Anvil
SKU:
0308004001
Rating:
(0)
Q&A:
(0)
6" x 11" Black Cast Iron Steam Companion - Screwed Flange, Class 125
Magnifying glass
Hover image to zoom
$125.51 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Cast Iron
Product Highlight: Size
6", 11", 6" x 11"
Product Highlight: Connection Type
Threaded Connection

Description

–
Black Cast Iron Steam Pipe Fitting

Specs

–
Material:

Cast Iron

Application:

Plumbing

Size:

6"

11"

6" x 11"

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy