Apply to be a TradeMaster!
Main product image of 2" Black 90° Elbow, Class 150
Magnifying glass
Hover image to zoom

2" Black 90° Elbow, Class 150

Brand:
Anvil
SKU:
0310001805
Rating:
(0)
Q&A:
(0)
2" Black 90° Elbow, Class 150
Magnifying glass
Hover image to zoom
$18.86 each
BOX UP & SAVE 5%
$178.80 box of 10
$17.88 each
In Stock
In Stock
Get 86 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Material
Iron
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Angle
90°

Description

–
Please Note: Ward Black Domestic Fittings are now sold under the Anvil brand. Anvil's parent company, ASC Engineered Solutions, has acquired Ward.

Black 90 Elbow

Specs

–
Size:

2"

Angle:

90°

Material:

Iron

Thread Type:

Female

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Size
Angle
Material
Thread Type
Connection Type
CURRENT ITEM
Product Image of 2" Black 90° Elbow, Class 150
2" Black 90° Elbow, Class 150
SKU: 0310001805
2"
90°
Iron
Female
Threaded
2"
90°
Malleable Iron
Female
Threaded
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy