Apply to be a TradeMaster!
Main product image of 1/2" x 3/8" Black 90° Elbow, Class 150
Magnifying glass
Hover image to zoom

1/2" x 3/8" Black 90° Elbow, Class 150

Brand:
Anvil
SKU:
0310007406
Rating:
(0)
Q&A:
(0)
1/2" x 3/8" Black 90° Elbow, Class 150
Magnifying glass
Hover image to zoom
$4.33 each
BOX UP & SAVE 6%
$304.50 box of 75
$4.06 each
In Stock
In Stock
Get 174 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Iron
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Angle
90°

Description

–
Please Note: Ward Black Domestic Fittings are now sold under the Anvil brand. Anvil's parent company, ASC Engineered Solutions, has acquired Ward.

Black 90 Elbow

Specs

–
Angle:

90°

Size:

1/2" x 3/8"

Material:

Iron

Thread Type:

Female

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Angle
Size
Material
Thread Type
Connection Type
CURRENT ITEM
Product Image of 1/2" x 3/8" Black 90° Elbow, Class 150
1/2" x 3/8" Black 90° Elbow, Class 150
SKU: 0310007406
90°
1/2" x 3/8"
Iron
Female
Threaded
90°
1/2" x 3/8"
Malleable Iron
Female
Threaded
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy