Apply to be a TradeMaster!
Main product image of 1/2" Black Right & Left Hand Thread Coupling, Class 150, 031008184003
Magnifying glass
Hover image to zoom

1/2" Black Right & Left Hand Thread Coupling, Class 150, 031008184003

Brand:
Anvil
SKU:
0310081840
Rating:
(0)
Q&A:
(0)
1/2" Black Right & Left Hand Thread Coupling, Class 150, 031008184003
Magnifying glass
Hover image to zoom
$6.75 each
BOX UP & SAVE 6%
$126.80 box of 20
$6.34 each
In Stock
In Stock
Get 22 Tomorrow, Oct 8
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Iron
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Female Thread Type

Description

–
Please Note: Ward Black Domestic Fittings are now sold under the Anvil brand. Anvil's parent company, ASC Engineered Solutions, has acquired Ward.

Black Left and Right Hand Coupling

Image may not represent actual item.

Specs

–
Size:

1/2"

Material:

Iron

Thread Type:

Female

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy