Apply to be a TradeMaster!
Main product image of 1-1/2" Galv 90° Street Elbow, Class 150
Magnifying glass
Hover image to zoom

1-1/2" Galv 90° Street Elbow, Class 150

Brand:
Anvil
SKU:
0311017008
Rating:
(0)
Q&A:
(0)
1-1/2" Galv 90° Street Elbow, Class 150
Magnifying glass
Hover image to zoom
$20.35 each
BOX UP & SAVE 5%
$154.48 box of 8
$19.31 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Thread Type
Male, Female Thread Type
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Material
Galvanized

Description

–
Galvanized 90 Street Elbow

Specs

–
Size:

1-1/2"

Material:

Galvanized

Application:

Plumbing

Thread Type:

Male

Female

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
CURRENT ITEM
1-1/2"
Galvanized
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy