Apply to be a TradeMaster!
Main product image of 3/4" x 1/2" x 1/2" Galv Tee, Class 150
Magnifying glass
Hover image to zoom

3/4" x 1/2" x 1/2" Galv Tee, Class 150

Brand:
Anvil
SKU:
0311038806
Rating:
(0)
Q&A:
(0)
3/4" x 1/2" x 1/2" Galv Tee, Class 150
Magnifying glass
Hover image to zoom
$11.69 each
BOX UP & SAVE 7%
$381.85 box of 35
$10.91 each
Backorder
Backorder
Get it Mon, Dec 14 - Mon, Dec 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 1/2" x 1/2", 3/4", 1/2"
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Material
Galvanized

Description

–
Galvanized Tee

Specs

–
Size:

3/4" x 1/2" x 1/2"

3/4"

1/2"

Material:

Galvanized

Application:

Plumbing

Thread Type:

Female

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
CURRENT ITEM
3/4" x 1/2" x 1/2"
3/4"
1/2"
Galvanized
3/4" x 1/2" x 1/2"
Galvanized
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy