Apply to be a TradeMaster!
Main product image of 1" Black Union, Class 150
Magnifying glass
Hover image to zoom

1" Black Union, Class 150

Brand:
Anvil
SKU:
0312822125
Rating:
(1)
Q&A:
(0)
1" Black Union, Class 150
Magnifying glass
Hover image to zoom
$16.74 each
BOX UP & SAVE 5%
$238.20 box of 15
$15.88 each
In Stock
In Stock
Get 152 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Iron
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Female Thread Type

Description

–
Please Note: Ward Black Domestic Fittings are now sold under the Anvil brand. Anvil's parent company, ASC Engineered Solutions, has acquired Ward.

Black Union

Specs

–
Size:

1"

Material:

Iron

Thread Type:

Female

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Thread Type
Connection Type
CURRENT ITEM
Product Image of 1" Black Union, Class 150
1" Black Union, Class 150
SKU: 0312822125
(1)
1"
Iron
Female
Threaded
1" Black Union
SKU: BLU100C
1"
Malleable Iron
Female
Threaded

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Would never buy again

I bought 5 of these I think. So far 2 have been bad, another on inspection looks to have knicks in the mating face. I have one that leaks under pressure test right now that has to be replaced. So, far in this project every single leak has been either my testing gauge, which I have now replaced with a custom built one, or the unions. I thought spending more on domestic fittings would equate to better quality, sure they are probably beefier than the foreign ones but who cares if they leak no matter what you try.
JJ
NJ
21 days ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy