Apply to be a TradeMaster!
Main product image of 1/4" x 1/8" Black Hexagon Bushing, Class 150, 031890536102
Magnifying glass
Hover image to zoom

1/4" x 1/8" Black Hexagon Bushing, Class 150, 031890536102

Brand:
Anvil
SKU:
0318905361
Rating:
(0)
Q&A:
(0)
1/4" x 1/8" Black Hexagon Bushing, Class 150, 031890536102
Magnifying glass
Hover image to zoom
$0.72 each
BOX UP & SAVE 8%
$66.00 box of 100
$0.66 each
In Stock
In Stock
Get 86 Wed, Aug 19
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/4", 1/4" x 1/8", 1/8"
Product Highlight: Material
Steel, Iron
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Male, Female Thread Type

Description

Please Note: Ward Black Domestic Fittings are now sold under the Anvil brand. Anvil's parent company, ASC Engineered Solutions, has acquired Ward.

Black Steel Bushing

Specs

Size:

1/4"

1/4" x 1/8"

1/8"

Material:

Steel

Iron

Thread Type:

Male

Female

Connection Type:

Threaded

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Wed

Compare Similar Products

Brand
Size
Material
Connection Type
CURRENT ITEM
Product Image of 1/4" x 1/8" Black Hexagon Bushing, Class 150, 031890536102
1/4" x 1/8" Black Hexagon Bushing, Class 150, 031890536102
SKU: 0318905361
1/4"
1/4" x 1/8"
1/8"
Steel
Iron
Threaded
1/4" x 1/8" Black Bushing
SKU: BLB025-018C
1/4" x 1/8"
Malleable Iron
Threaded
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy