Apply to be a TradeMaster!
Main product image of 1-1/2" x 3/4" Black Hexagon Bushing, Class 150, 031890748208
Magnifying glass
Hover image to zoom

1-1/2" x 3/4" Black Hexagon Bushing, Class 150, 031890748208

Brand:
Anvil
SKU:
0318907482
Rating:
(0)
Q&A:
(0)
1-1/2" x 3/4" Black Hexagon Bushing, Class 150, 031890748208
Magnifying glass
Hover image to zoom
$6.63 each
BOX UP & SAVE 6%
$155.75 box of 25
$6.23 each
In Stock
In Stock
Get 23 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2" x 3/4"
Product Highlight: Material
Iron
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Female, Male Thread Type

Description

–
Please Note: Ward Black Domestic Fittings are now sold under the Anvil brand. Anvil's parent company, ASC Engineered Solutions, has acquired Ward.

Black Bushing

Specs

–
Size:

1-1/2" x 3/4"

Material:

Iron

Thread Type:

Female

Male

Connection Type:

Threaded

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Connection Type
CURRENT ITEM
Product Image of 1-1/2" x 3/4" Black Hexagon Bushing, Class 150, 031890748208
1-1/2" x 3/4" Black Hexagon Bushing, Class 150, 031890748208
SKU: 0318907482
1-1/2" x 3/4"
Iron
Threaded
1-1/2" x 3/4"
Malleable Iron
Threaded
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy