Apply to be a TradeMaster!
Main product image of 2" x 1" Galv Hexagon Bushing, Class 150
Magnifying glass
Hover image to zoom

2" x 1" Galv Hexagon Bushing, Class 150

Brand:
Anvil
SKU:
0319907762
Rating:
(0)
Q&A:
(0)
2" x 1" Galv Hexagon Bushing, Class 150
Magnifying glass
Hover image to zoom
$15.86 each
BOX UP & SAVE 5%
$225.75 box of 15
$15.05 each
In Stock
In Stock
Get 3 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2" x 1", 2", 1"
Product Highlight: Thread Type
Male, Female Thread Type
Product Highlight: Connection Type
Threaded Connection

Description

–
Galvanized Bushing

Specs

–
Size:

2" x 1"

2"

1"

Application:

Plumbing

Thread Type:

Male

Female

Connection Type:

Threaded

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
CURRENT ITEM
2" x 1"
2"
1"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy