Apply to be a TradeMaster!
Main product image of 1/4" x 3" Schedule 40 Black Nipple, 033000600802
Magnifying glass
Hover image to zoom

1/4" x 3" Schedule 40 Black Nipple, 033000600802

Brand:
Anvil
SKU:
0330006008
Rating:
(3)
Q&A:
(0)
1/4" x 3" Schedule 40 Black Nipple, 033000600802
Magnifying glass
Hover image to zoom
$4.03 each
BOX UP & SAVE 14%
$86.50 box of 25
$3.46 each
In Stock
In Stock
Get 18 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Length (Inches)
3" Length
Product Highlight: Material
Steel
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Male Thread Type

Description

–
Please Note: Ward Black Domestic Fittings are now sold under the Anvil brand. Anvil's parent company, ASC Engineered Solutions, has acquired Ward.

Specs

–
Product Type:

Black Nipple

Length (Inches):

3"

Pipe Size:

0.54 (O.D)

Application:

Schedule 40

Size:

1/4"

Material:

Steel

Thread Type:

Male

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Compare Similar Products

Brand
Product Type
Length (Inches)
Application
Size
Thread Type
CURRENT ITEM
Product Image of 1/4" x 3" Schedule 40 Black Nipple, 033000600802
1/4" x 3" Schedule 40 Black Nipple, 033000600802
SKU: 0330006008
(3)
Black Nipple
3"
Schedule 40
1/4"
Male
1/4" x 3" Black Nipple
SKU: BLN025-300C
Black Nipple
3"
Schedule 40
1/4"
Male

You May Also Need

1/4" x 2" Schedule 40 Black Nipple, 033000560403
SKU: 0330005604
Anvil

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great product

This is just what i needed delivered right on time
BamBam
Illinois
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Looks better in Person!

This looks better in person than the pictures show. Clean cut threads and no burrs.
Daddy-O
Blairstown, NJ
5 years ago
Was this review helpful to you?

Looks better in person!

This looks better in person than the pictures show. Clean cut threads and no burrs.
Daddy-O
Blairstown, NJ
5 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy