Apply to be a TradeMaster!
Main product image of 3/8" x 7" Schedule 40 Black Nipple, 033001220405
Magnifying glass
Hover image to zoom

3/8" x 7" Schedule 40 Black Nipple, 033001220405

Brand:
Anvil
SKU:
0330012204
Rating:
(1)
Q&A:
(0)
3/8" x 7" Schedule 40 Black Nipple, 033001220405
Magnifying glass
Hover image to zoom
$16.66 each
BOX UP & SAVE 16%
$351.50 box of 25
$14.06 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days
Want it Sooner?
3/8" x 7" Black Nipple
Brand:
Bluefin
SKU:BLN038-700C
(211)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Length (Inches)
7" Length
Product Highlight: Material
Steel
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Male Thread Type

Description

–
Please Note: Ward Black Domestic Fittings are now sold under the Anvil brand. Anvil's parent company, ASC Engineered Solutions, has acquired Ward.

Note: Image is of 3/8" x 8" Black Nipple.

Specs

–
Product Type:

Black Nipple

Length (Inches):

7"

Application:

Schedule 40

Pipe Size:

0.675 (O.D)

Size:

3/8"

Material:

Steel

Thread Type:

Male

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Length (Inches)
Application
Size
Thread Type
CURRENT ITEM
Product Image of 3/8" x 7" Schedule 40 Black Nipple, 033001220405
3/8" x 7" Schedule 40 Black Nipple, 033001220405
SKU: 0330012204
(1)
Black Nipple
7"
Schedule 40
3/8"
Male
3/8" x 7" Black Nipple
SKU: BLN038-700C
Black Nipple
7"
Schedule 40
3/8"
Male

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Made in the U.S.A.

I needed this pipe nipple because it was going in between a wall & didn't want threads in a spot I couldn't access. Made in America so I know it's quality craftsmanship.
JD
Chicago
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy