Apply to be a TradeMaster!
Main product image of 3/4" x 1-1/2" Schedule 40 Black Nipple, 033001920909
Magnifying glass
Hover image to zoom

3/4" x 1-1/2" Schedule 40 Black Nipple, 033001920909

Brand:
Anvil
SKU:
0330019209
Rating:
(7)
Q&A:
(0)
3/4" x 1-1/2" Schedule 40 Black Nipple, 033001920909
Magnifying glass
Hover image to zoom
$2.72 each
BOX UP & SAVE 14%
$58.75 box of 25
$2.35 each
In Stock
In Stock
Get 392 Mon, Oct 5
Order by 6PM, receive Monday
Size: 
3/4"
1/8"1/4"3/8"1/2"3/4"1"1-1/4"1-1/2"2"2-1/2"3"4"
Length (Inches): 
1-1/2"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Length (Inches)
1-1/2" Length
Product Highlight: Material
Steel
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Male Thread Type

Description

–
Please Note: Ward Black Domestic Fittings are now sold under the Anvil brand. Anvil's parent company, ASC Engineered Solutions, has acquired Ward.

Specs

–
Product Type:

Black Nipple

Length (Inches):

1-1/2"

Application:

Schedule 40

Pipe Size:

1.05 (O.D)

Material:

Steel

Size:

3/4"

Thread Type:

Male

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Length (Inches)
Application
Size
Thread Type
Black Nipple
1-1/2"
Schedule 40
3/4"
Male
Black Nipple
1-1/2"
Schedule 40
3/4"
Male

You May Also Need

Product Reviews

4.86 out of 7 reviews
100% would recommend this product
4.86
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
14%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-7 of 7 reviews

For a recent installation

Easy to order from supply housel. Used for appliance installation.
pipe fitter plumber
Warwick RI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great products

Supply house always sells great products. I wouldn't buy here ifv they they didnt.
Timbo
Pa
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

home owner
cheif
meadow bridge wv
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Experience

Products came individually package to prevent damage and scratching. Shipping was quick. Woll definitely order from here rather than big box stores. Quality is superior.
Nicole
Raleigh, NC
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes product was good

Had a kitchen remodel that I had to do.
Kyle's Kitchen
Lowell, Ma
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

3/4" x 6" Black Nipple

Used for residential main line steam vent
CDM
Livingston, NJ
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

I used black iron pipe for the frame work on two butcher block tables I made. Both clients were very satisfied with the look of the pipe and wood. Looking forward to making more of them
Jack
Titusville Fl
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy