Apply to be a TradeMaster!
Main product image of 1-1/2" x 4" Schedule 40 Black Nipple
Magnifying glass
Hover image to zoom

1-1/2" x 4" Schedule 40 Black Nipple

Brand:
Anvil
SKU:
0330033606
Rating:
(1)
Q&A:
(0)
1-1/2" x 4" Schedule 40 Black Nipple
Magnifying glass
Hover image to zoom
$7.61 each
BOX UP & SAVE 13%
$165.25 box of 25
$6.61 each
In Stock
In Stock
Get 27 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Length (Inches)
4" Length
Product Highlight: Material
Steel
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Male Thread Type

Description

–
Please Note: Ward Black Domestic Fittings are now sold under the Anvil brand. Anvil's parent company, ASC Engineered Solutions, has acquired Ward.

Specs

–
Product Type:

Black Nipple

Length (Inches):

4"

Application:

Schedule 40

Pipe Size:

1.9" (O.D)

Material:

Steel

Size:

1-1/2"

Thread Type:

Male

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Product Type
Length (Inches)
Application
Size
Thread Type
CURRENT ITEM
Product Image of 1-1/2" x 4" Schedule 40 Black Nipple
1-1/2" x 4" Schedule 40 Black Nipple
SKU: 0330033606
(1)
Black Nipple
4"
Schedule 40
1-1/2"
Male
1-1/2" x 4" Black Nipple
SKU: BLN150-400C
Black Nipple
4"
Schedule 40
1-1/2"
Male

You May Also Need

1-1/2" x 3" Schedule 40 Black Nipple, 033003320004
SKU: 0330033200
Anvil

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Excellent Quality, Excellent Service!

Excellent Service, timely shipping, exactly the product that I needed. I will use your services again.
Danofarming
Tennessee
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy