Apply to be a TradeMaster!
Main product image of 2" x 9-1/2" Schedule 40 Black Nipple
Magnifying glass
Hover image to zoom

2" x 9-1/2" Schedule 40 Black Nipple

Brand:
Anvil
SKU:
0330040007
Rating:
(0)
Q&A:
(0)
2" x 9-1/2" Schedule 40 Black Nipple
Magnifying glass
Hover image to zoom
$38.23 each
BOX UP & SAVE 13%
$331.80 box of 10
$33.18 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Size: 
2"
3"
Length (Inches): 
9-1/2"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Length (Inches)
9-1/2" Length

Description

–
Please Note: Ward Black Domestic Fittings are now sold under the Anvil brand. Anvil's parent company, ASC Engineered Solutions, has acquired Ward.

Note: Image is of 2" x 11" Black Nipple.

Specs

–
Size:

2"

Length (Inches):

9-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy