Apply to be a TradeMaster!
Main product image of 1/4" x 36" Schedule 40 Black Nipple
Magnifying glass
Hover image to zoom

1/4" x 36" Schedule 40 Black Nipple

Brand:
Anvil
SKU:
0330209503
Rating:
(0)
Q&A:
(0)
1/4" x 36" Schedule 40 Black Nipple
Magnifying glass
Hover image to zoom
$44.58 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days
Want it Sooner?
1/4" x 36" Black Nipple
Brand:
Everflow
SKU:PCBL1436
(46)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Length (Inches)
36" Length
Product Highlight: Material
Steel
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Male Thread Type

Description

–
Please Note: Ward Black Domestic Fittings are now sold under the Anvil brand. Anvil's parent company, ASC Engineered Solutions, has acquired Ward.

Specs

–
Product Type:

Black Nipple

Application:

Schedule 40

Length (Inches):

36"

Pipe Size:

0.54 (O.D)

Material:

Steel

Size:

1/4"

Thread Type:

Male

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Product Type
Application
Length (Inches)
Size
Thread Type
CURRENT ITEM
Product Image of 1/4" x 36" Schedule 40 Black Nipple
1/4" x 36" Schedule 40 Black Nipple
SKU: 0330209503
Black Nipple
Schedule 40
36"
1/4"
Male
Black Nipple
Schedule 40
36"
1/4"
Male
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy