Apply to be a TradeMaster!
Main product image of 3/4" x 30" Schedule 40 Black Nipple
Magnifying glass
Hover image to zoom

3/4" x 30" Schedule 40 Black Nipple

Brand:
Anvil
SKU:
0330223850
Rating:
(4)
Q&A:
(0)
3/4" x 30" Schedule 40 Black Nipple
Magnifying glass
Hover image to zoom
$28.97 each
BOX UP & SAVE 11%
$128.90 box of 5
$25.78 each
In Stock
In Stock
Get 14 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Length (Inches)
30" Length
Product Highlight: Material
Steel
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Male Thread Type

Description

–
Please Note: Ward Black Domestic Fittings are now sold under the Anvil brand. Anvil's parent company, ASC Engineered Solutions, has acquired Ward.

Note: Image is not of exact size.

Specs

–
Product Type:

Black Nipple

Length (Inches):

30"

Application:

Schedule 40

Pipe Size:

1.05 (O.D)

Material:

Steel

Size:

3/4"

Thread Type:

Male

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Product Type
Length (Inches)
Application
Size
Thread Type
CURRENT ITEM
Product Image of 3/4" x 30" Schedule 40 Black Nipple
3/4" x 30" Schedule 40 Black Nipple
SKU: 0330223850
(4)
Black Nipple
30"
Schedule 40
3/4"
Male
3/4" x 30" Black Nipple
SKU: BLN075-3000C
Black Nipple
30"
Schedule 40
3/4"
Male

You May Also Need

3/4" x 18" Schedule 40 Black Nipple, 033022140904
SKU: 0330221409
Anvil

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Would buy again

Used to make bookshelves. Fit was consistent, price was excellent and customer service was perfect.
Spaceman Spiff
Tennessee
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very good quality

Very good quality item, was exactly the length specified. Cheaper than the local big box store, and free shipping to boot! Can't argue with that!
DoItRightTheFirstTime
Front Royal VA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service

Great products, fast economical shipping, awesome customer service!
Don
Gresham
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I love black nipples

I used these nips on a piece of furniture. Turned out great!
Stingraygun
Texas
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy