Apply to be a TradeMaster!
Main product image of 3/4" Hot Water Relief Valve, 30 PSIG (Brass Finish)
Magnifying glass
Hover image to zoom

3/4" Hot Water Relief Valve, 30 PSIG (Brass Finish)

SKU:
10-407-05
Rating:
(1)
Q&A:
(0)
3/4" Hot Water Relief Valve, 30 PSIG (Brass Finish)
Magnifying glass
Hover image to zoom
10-407-05 has been discontinued
Discontinued September 11, 2023
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
3/4" MNPT x 3/4 FNPT RVW40 535,000 BTU Bronze Relief Valve (30 psi)
SKU:1040705
(20)
Order by today, receive 563 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Size
3/4"
Product Highlight: Inlet Type
MNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Max Temp (F)
250°F Max Temp
Product Highlight: BTU
535000
Product Highlight: Material
Brass

Description

These capacity-certified relief valves protect against excessive water pressure (from thermal expansion) and steam generated when Btu input controls fail. Valves comply with ASME Section IV requirements. Ideal for use with hot water boilers and heating systems.

Specs

Size:

3/4"

Inlet Type:

MNPT

Outlet Type:

FNPT

BTU:

535000

Max Pressure (PSIG):

30

Max Temp (F):

250°F

Material:

Brass

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Relief Valve

This is what I needed for our boiler, the service was excellent, very good customer service. I recommend buying from this company. LM
l the handy man
co
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?