Apply to be a TradeMaster!
Main product image of 3/4" MNPT x 3/4 FNPT RVW40 535,000 BTU Bronze Relief Valve (30 psi)
Magnifying glass
Hover image to zoom

3/4" MNPT x 3/4 FNPT RVW40 535,000 BTU Bronze Relief Valve (30 psi)

SKU:
1040705
Rating:
(21)
Q&A:
(0)
3/4" MNPT x 3/4 FNPT RVW40 535,000 BTU Bronze Relief Valve (30 psi)
Magnifying glass
Hover image to zoom
$23.27 each
In Stock
In Stock
Get 881 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Inlet Type
MNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Pressure Set Point
30 psi
Product Highlight: Capacity (BTU)
535000 BTU Capacity
Product Highlight: Max Temp (F)
250°F Max Temp

Description

–
These capacity-certified relief valves protect against excessive water pressure (from thermal expansion) and steam generated when Btu input controls fail. Valves comply with ASME Section IV requirements. Ideal for use with hot water boilers and heating systems.

Specs

–
Size:

3/4"

Connection Type:

MPT x FPT

Inlet Type:

MNPT

Outlet Type:

FNPT

Capacity (BTU):

535000

Pressure Set Point:

30 psi

Max Temp (F):

250°F

Material:

Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

1/8" Hy-Vent
SKU: 400-4
Taco
FB-38 1/2" Pressure Reducing Valve (Lead Free)
SKU: 110192LF
Bell & Gossett

Product Reviews

4.71 out of 21 reviews
95% would recommend this product
4.71
out of 21 Reviews
95% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
10%
3 star
0%
2 star
0%
1 star
5%
WRITE A REVIEW

Most Liked Positive Review

Apollo Safety Relief Valve 10-407-05

This 3/4" Apollo safety relief valve 10-407-05, was an exact replacement for the relief valve on my boiler. Valve arrived overnight and price was very reasonable and competitive. Supply House comes thru again!
VS

Most Liked Negative Review

Would notbuy again

Replacedvalce and still leaks, doesfully seal
Showing 1-10 of 21 reviews

Perfect

Always fast and fair shipping.
Dave
Pennsylvania
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Apollo Safety Relief Valve 10-407-05

This 3/4" Apollo safety relief valve 10-407-05, was an exact replacement for the relief valve on my boiler. Valve arrived overnight and price was very reasonable and competitive. Supply House comes thru again!
Steve
Albany, NY
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

1/2 the price of Watts

Made in America - worked as expected. As always, premium service from SupplyHouse.
Dave
New Jersey
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit. Easy to install. Best price.

Replaced an old leaking valve, same make & model. Last one lasted 20 years, hopefully this one too. Best price I found online, modest shipping fee.
DIYer
NJ
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

It arrived before the day they said it would
GLENN
NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I would buy it again

Used to replace old valve on boiler, worked out great exact part.
Ducky
Cambridge, MA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Heating contractor,parts

I am a heating contractor, pricing is competitive, same stuff I can get at local supply house but the delivery works as long as I don't need that day.
Mistro
Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would notbuy again

Replacedvalce and still leaks, doesfully seal
Ray
Tioga PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Fast shipping good package fine product
Sam
Pa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Super service

You guys are super . Service is best I've seen and thank you so much for the prompt service you extend . I will order again soon .
Kevin
Indianapolis
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy