Apply to be a TradeMaster!
Main product image of 3/4" FNPT x 3/4" FNPT RVW40 587,000 BTU Hot Water Relief Valve, 40 PSIG (Satin Chrome Finish)
Magnifying glass
Hover image to zoom

3/4" FNPT x 3/4" FNPT RVW40 587,000 BTU Hot Water Relief Valve, 40 PSIG (Satin Chrome Finish)

SKU:
1041807
Rating:
(0)
Q&A:
(0)
3/4" FNPT x 3/4" FNPT RVW40 587,000 BTU Hot Water Relief Valve, 40 PSIG (Satin Chrome Finish)
Magnifying glass
Hover image to zoom
$46.62 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Inlet Type
FNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Pressure Set Point
40 psi
Product Highlight: Capacity (BTU)
587000 BTU Capacity
Product Highlight: Max Temp (F)
250°F Max Temp

Description

–
ASME Section IV capacity certified bronze safety relief valve for protection of hot water heating boilers, systems and similar equipment. It can be pre-set to any pressure ranging between 20 to 80 psig (1.4 - 5.5 bar) at 250°F max.

Features:
  • AMSE Section IV Certified Capacity
  • Corrosion Resistant Construction
  • Optional Polished or Satin Chrome Finish
  • Made in the USA

Specs

–
Size:

3/4"

Connection Type:

FNPT x FNPT

Inlet Type:

FNPT

Outlet Type:

FNPT

Capacity (BTU):

587000

Pressure Set Point:

40 psi

Max Temp (F):

250°F

Material:

Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy