Apply to be a TradeMaster!
Main product image of 3/4" FNPT RVW60 2,639,000 BTU Capacity, Bronze Relief Valve, 125 psi
Magnifying glass
Hover image to zoom

3/4" FNPT RVW60 2,639,000 BTU Capacity, Bronze Relief Valve, 125 psi

SKU:
1060425
Rating:
(1)
Q&A:
(0)
3/4" FNPT RVW60 2,639,000 BTU Capacity, Bronze Relief Valve, 125 psi
Magnifying glass
Hover image to zoom
$178.01 each
In Stock
In Stock
Get 7 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Inlet Type
FNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Pressure Set Point
125 psi
Product Highlight: Capacity (BTU)
2639000 BTU Capacity
Product Highlight: Max Temp (F)
250°F Max Temp

Description

–
ASME Section IV capacity certified bronze safety relief valve for protection of hot water heating boilers, systems and similar equipment. It can be pre-set to any pressure ranging from 15 to 160 psig (1 to 11 bar) at 250°F.

Features:
  • Sizes: 3/4" - 2" (20 - 50mm)
  • ASME Section IV Certified Capacity
  • Corrosion Resistant Construction
  • Diaphragm Isolated Spring Chamber
  • Extremely High Capacity
  • Directive 97/23/EC (PED) Compliant Option
  • MADE IN THE USA

Specs

–
Inlet Type:

FNPT

Outlet Type:

FNPT

Connection Type:

FNPT x FNPT

Size:

3/4"

Pressure Set Point:

125 psi

Max Temp (F):

250°F

Capacity (BTU):

2639000

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great quality

Customer called for a boiler pressure valve leaking , I replaced the valve , is working properly
Techpablo
Silver spring MD
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy