Apply to be a TradeMaster!
Main product image of 1" FNPT Bronze Hot Water Relief Valve, 60 PSIG
Magnifying glass
Hover image to zoom
1" FNPT Bronze Hot Water Relief Valve, 60 PSIG
Magnifying glass
Hover image to zoom
$373.31 each
In Stock
In Stock
Get 4 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Inlet Type
FNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Pressure Set Point
60 psi
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Bronze

Description

–
1060512 is an official OEM Bronze Hot Water Relief Valve for Apollo Valves Heating Supplies and Parts.

Specs

–
Size:

1"

Outlet Type:

FNPT

Inlet Type:

FNPT

Connection Type:

FNPT x FNPT

Pressure Set Point:

60 psi

Material:

Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy