Apply to be a TradeMaster!
Main product image of 1-1/2" RVW60 10,054,000 BTU Capacity Bronze Relief Valve, 125 psi
Magnifying glass
Hover image to zoom

1-1/2" RVW60 10,054,000 BTU Capacity Bronze Relief Valve, 125 psi

SKU:
1060725
Rating:
(0)
Q&A:
(0)
1-1/2" RVW60 10,054,000 BTU Capacity Bronze Relief Valve, 125 psi
Magnifying glass
Hover image to zoom
$668.92 each
Backorder
Backorder
Get it Thu, Nov 5 - Fri, Dec 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Inlet Type
FNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Pressure Set Point
125 psi
Product Highlight: Capacity (BTU)
10054000 BTU Capacity
Product Highlight: Max Temp (F)
250°F Max Temp

Description

–
ASME Section IV capacity certified bronze safety relief valve for protection of hot water heating boilers, systems and similar equipment. It can be pre-set to any pressure ranging from 15 to 160 psig (1 to 11 bar) at 250°F.

Features:
  • ASME Section IV Certified Capacity
  • Corrosion Resistant Construction
  • Diaphragm Isolated Spring Chamber
  • Extremely High Capacity
  • Directive 97/23/EC (PED) Compliant Option
  • MADE IN THE USA

Specs

–
Outlet Type:

FNPT

Size:

1-1/2"

Inlet Type:

FNPT

Connection Type:

FNPT x FNPT

Pressure Set Point:

125 psi

Max Temp (F):

250°F

Capacity (BTU):

10054000

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy