Apply to be a TradeMaster!
Main product image of 3/4" FNPT x 1" FNPT RVW61 970,000 BTU Hot Water Pressure Relief Valve, 30 psi
Magnifying glass
Hover image to zoom

3/4" FNPT x 1" FNPT RVW61 970,000 BTU Hot Water Pressure Relief Valve, 30 psi

SKU:
1061405
Rating:
(1)
Q&A:
(0)
3/4" FNPT x 1" FNPT RVW61 970,000 BTU Hot Water Pressure Relief Valve, 30 psi
Magnifying glass
Hover image to zoom
$169.24 each
In Stock
In Stock
Get 20 Mon, Oct 19
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 1"
Product Highlight: Inlet Type
FNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Pressure Set Point
30 psi
Product Highlight: Capacity (BTU)
970000 BTU Capacity
Product Highlight: Connection Type
FNPT x FNPT Connection

Description

–
ASME Section IV capacity certified bronze safety relief valve for protection of hot water heating boilers, systems and similar equipment.

Features:
  • ASME Section IV Certified Capacity
  • 15-160 psig Set Pressures at 250*degF max
  • Corrosion Resistant Construction
  • Diaphragm Isolated Spring Chamber
  • Extremely High Capacity
  • Directive 97/23/EC (PED) Compliance
  • Made in the USA


Materials:
  • Body/Cap: ASTM B584 Bronze
  • Spring: Alloy Steel, Plated
  • Seat: Silicone

Specs

–
Size:

3/4" x 1"

Pressure Set Point:

30 psi

Inlet Type:

FNPT

Outlet Type:

FNPT

Connection Type:

FNPT x FNPT

Capacity (BTU):

970000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I will buy this product again.

exactly what I needed and quick shipping as always
Mark
Le Mars, Ia
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy