Apply to be a TradeMaster!
Main product image of 3/4" FNPT x 1" FNPT RVW61 3,096,000 BTU Hot Water Pressure Relief Valve, 125 psi
Magnifying glass
Hover image to zoom

3/4" FNPT x 1" FNPT RVW61 3,096,000 BTU Hot Water Pressure Relief Valve, 125 psi

SKU:
1061425
Rating:
(1)
Q&A:
(0)
3/4" FNPT x 1" FNPT RVW61 3,096,000 BTU Hot Water Pressure Relief Valve, 125 psi
Magnifying glass
Hover image to zoom
$229.53 each
In Stock
In Stock
Get 5 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 1"
Product Highlight: Inlet Type
FNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Pressure Set Point
125 psi
Product Highlight: Capacity (BTU)
3096000 BTU Capacity
Product Highlight: Connection Type
FNPT x FNPT Connection

Description

–
ASME Section IV capacity certified bronze safety relief valve for protection of hot water heating boilers, systems and similar equipment.

Features:
  • ASME Section IV Certified Capacity
  • 15-160 psig Set Pressures at 250*degF max
  • Corrosion Resistant Construction
  • Diaphragm Isolated Spring Chamber
  • Extremely High Capacity
  • Directive 97/23/EC (PED) Compliance
  • Made in the USA


Materials:
  • Body/Cap: ASTM B584 Bronze
  • Spring: Alloy Steel, Plated
  • Seat: Silicone

Specs

–
Size:

3/4" x 1"

Pressure Set Point:

125 psi

Inlet Type:

FNPT

Outlet Type:

FNPT

Connection Type:

FNPT x FNPT

Capacity (BTU):

3096000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good relief valve.

Very nice valve. Very thick brass and nice handle to lift. Looks impressive compared to most other brands.
Pete - Ben Franklin
Pennsylvania
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy