Apply to be a TradeMaster!
Main product image of 1-1/4" FNPT x 1-1/2" FNPT RVW61 3,343,000 BTU Bronze Hot Water Relief Valve (40 psi)
Magnifying glass
Hover image to zoom

1-1/4" FNPT x 1-1/2" FNPT RVW61 3,343,000 BTU Bronze Hot Water Relief Valve (40 psi)

SKU:
1061607
Rating:
(0)
Q&A:
(0)
1-1/4" FNPT x 1-1/2" FNPT RVW61 3,343,000 BTU Bronze Hot Water Relief Valve (40 psi)
Magnifying glass
Hover image to zoom
$529.44 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4" x 1-1/2"
Product Highlight: Inlet Type
FNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Pressure Set Point
40 psi
Product Highlight: Capacity (BTU)
3343000 BTU Capacity
Product Highlight: Max Temp (F)
250°F Max Temp

Description

–
High-capacity heating valves with female inlet, expanded or standard female outlet. Protects against excessive water pressure due to failure of controls to regulate BTU input. Elevated seat for drainage of water away from seat area. Entire pressure range is National Board capacity certified.

Features:
  • High BTU capacity rating
  • Silicone seat
  • Fabric reinforced molded diaphragm isolates spring from water at all times
  • Bronze body and spring cage
  • Maximum temperature service 250°F

Specs

–
Size:

1-1/4" x 1-1/2"

Connection Type:

FNPT x FNPT

Inlet Type:

FNPT

Outlet Type:

FNPT

Pressure Set Point:

40 psi

Capacity (BTU):

3343000

Max Temp (F):

250°F

Material:

Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy