Apply to be a TradeMaster!
Main product image of 2" FNPT x 2-1/2" FNPT RVW61 12,412,000 BTU Hot Water High Capacity Pressure Relief Valve, 75 psi
Magnifying glass
Hover image to zoom

2" FNPT x 2-1/2" FNPT RVW61 12,412,000 BTU Hot Water High Capacity Pressure Relief Valve, 75 psi

SKU:
1061815
Rating:
(0)
Q&A:
(0)
2" FNPT x 2-1/2" FNPT RVW61 12,412,000 BTU Hot Water High Capacity Pressure Relief Valve, 75 psi
Magnifying glass
Hover image to zoom
$1,298.40 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2" x 2-1/2"
Product Highlight: Inlet Type
FNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Pressure Set Point
75 psi
Product Highlight: Connection Type
FNPT x FNPT Connection

Description

–
ASME Section IV capacity certified bronze safety relief valve for protection of hot water heating boilers, systems and similar equipment.

Features:
  • ASME Section IV Certified Capacity
  • 15-160 psig Set Pressures at 250*degF max
  • Corrosion Resistant Construction
  • Diaphragm Isolated Spring Chamber
  • Extremely High Capacity
  • Directive 97/23/EC (PED) Compliance
  • Made in the USA


Materials:
  • Body/Cap: ASTM B584 Bronze
  • Spring: Alloy Steel, Plated
  • Seat: Silicone

Specs

–
Size:

2" x 2-1/2"

Pressure Set Point:

75 psi

Connection Type:

FNPT x FNPT

Outlet Type:

FNPT

Inlet Type:

FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy