Apply to be a TradeMaster!
Main product image of 1/2" MNPT x 1/2" FNPT RVW17 934,000 BTU Bronze Relief Valve (150 psi)
Magnifying glass
Hover image to zoom

1/2" MNPT x 1/2" FNPT RVW17 934,000 BTU Bronze Relief Valve (150 psi)

SKU:
1740104
Rating:
(0)
Q&A:
(0)
1/2" MNPT x 1/2" FNPT RVW17 934,000 BTU Bronze Relief Valve (150 psi)
Magnifying glass
Hover image to zoom
$67.35 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 1/2"
Product Highlight: Inlet Type
MNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Pressure Set Point
150 psi
Product Highlight: Max Temp (F)
250°F Max Temp
Product Highlight: Connection Type
MPT x FPT Connection

Specs

–
Size:

1/2" x 1/2"

Pressure Set Point:

150 psi

Max Temp (F):

250°F

Connection Type:

MPT x FPT

Outlet Type:

FNPT

Inlet Type:

MNPT

Material:

Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy