Apply to be a TradeMaster!
Main product image of 3/4" MNPT x 3/4" FNPT RVW17 505,000 BTU Bronze Relief Valve (75 psi)
Magnifying glass
Hover image to zoom

3/4" MNPT x 3/4" FNPT RVW17 505,000 BTU Bronze Relief Valve (75 psi)

SKU:
1740201
Rating:
(1)
Q&A:
(0)
3/4" MNPT x 3/4" FNPT RVW17 505,000 BTU Bronze Relief Valve (75 psi)
Magnifying glass
Hover image to zoom
$51.09 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 3/4"
Product Highlight: Inlet Type
MNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Pressure Set Point
75 psi
Product Highlight: Capacity (BTU)
505000 BTU Capacity
Product Highlight: Max Temp (F)
250°F Max Temp

Description

–
ASME Section IV and CSA capacity certified bronze "uni-body" Safety Relief Valve for protection of hot water boilers, systems and similar equipment. This valve prevents excessive thermal expansion buildup in plumbing systems, tank applications or tankless water heaters.

Features:
  • ASME Section IV Certified Capacity (3/4")
  • CSA Listed and Certified to ANSI Z21.22
  • 75-160 psig (5.2 - 10.3 bar) Set Pressures @ 250°F (121°C) max
  • Corrosion Resistant Construction
  • Male NPT inlet, Female NPT Outlet
  • Made in the USA
  • 100% Factory Tested
  • Durable Soft Seat Design for Extended Service

Specs

–
Size:

3/4" x 3/4"

Pressure Set Point:

75 psi

Max Temp (F):

250°F

Outlet Type:

FNPT

Inlet Type:

MNPT

Connection Type:

MPT x FPT

Material:

Bronze

Capacity (BTU):

505000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good job

Price and delivery time and condition were great. Couldn't ask for any better. Thanks!!
Rf
Wisconsin
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy