| Size: | 3/4" |
|---|---|
| Preset PSI Setting: | 125 psi |
| Thermostat Length: | 3" |
| Height (Inches): | 6.125" 7.5" |
| Width (Inches): | 1-1/8" |
| Max Temp (F): | 210°F |
| Material: | Bronze |
| Shank Length: | Standard |
| ASME Rating (BTU/HR): | 500000 |
| CSA Rating (BTU/HR): | 105000 |
| Inlet Type: | MNPT |
| Outlet Type: | FNPT |