Shop Resideo Sale
Main product image of 3/4" MNPT x 3/4" FNPT 18C400 105,000 BTU Capacity T & P Relief Valve w/ 3" Probe (150 psi)
Magnifying glass
Hover image to zoom

3/4" MNPT x 3/4" FNPT 18C400 105,000 BTU Capacity T & P Relief Valve w/ 3" Probe (150 psi)

SKU:
18C40230
Rating:
(1)
Q&A:
(0)
3/4" MNPT x 3/4" FNPT 18C400 105,000 BTU Capacity T & P Relief Valve w/ 3" Probe (150 psi)
Magnifying glass
Hover image to zoom
$41.19 each
In Stock
In Stock
Get 6 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 3/4"
Product Highlight: Inlet Type
MNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Pressure Set Point
150 psi
Product Highlight: Capacity (BTU)
105000 BTU Capacity
Product Highlight: Max Temp (F)
210°F Max Temp

Description

–
Feature unique non-metallic coating which protects the element against galvanic and electromechanical corrosion by isolating it from the heated water. This coating is electrostatically applied for uniform coverage, then thermobonded, resulting in optimum adhesion for extended service life. CSA design certified at all settings to ANSI Z21.22. ASME Section IV rated at 125 psig and 150 psig settings for 3/4” NPT only.

Features:
  • Meets HUD/FHA requirements
  • Cast bronze body, SS spring
  • Rated 210°F maximum
  • CRN #0G0053.6C Registered in all Canadian Provinces and Territories
  • ASME capacity certified for 3/4” NPT only

Specs

–
Size:

3/4" x 3/4"

Pressure Set Point:

150 psi

Probe Length:

3"

Capacity (BTU):

105000

Max Temp (F):

210°F

Material:

Bronze

Shank Length:

Standard

Connection Type:

MPT x FPT

Inlet Type:

MNPT

Outlet Type:

FNPT

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great valve

I was very impressed with the quality of this valve. I would highly recommend it and I would buy it again.
JP
Ohio
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy