Bronze automatic temperature and pressure relief valves used for protection of hot water heaters and storage tanks. Protects against elevated temperature and pressure.
FEATURES:
**Image may not be exact representation of item.**
| Size: | 3/4" x 3/4" |
|---|---|
| Pressure Set Point: | 150 psi |
| Capacity (BTU): | 105000 |
| Max Temp (F): | 210°F |
| Connection Type: | MPT x FPT |
| Material: | Bronze |
| Thermostat Length: | 3" |