Apply to be a TradeMaster!
Main product image of 3/4" 18C400 105,000 BTU Capacity T & P Relief Valve w/ Extended Shank - 125 psi
Magnifying glass
Hover image to zoom

3/4" 18C400 105,000 BTU Capacity T & P Relief Valve w/ Extended Shank - 125 psi

SKU:
18C402X39
Rating:
(0)
Q&A:
(0)
3/4" 18C400 105,000 BTU Capacity T & P Relief Valve w/ Extended Shank - 125 psi
Magnifying glass
Hover image to zoom
$57.75 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Inlet Type
MNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Max Temp (F)
210°F Max Temp
Product Highlight: Height (Inches)
6.125", 7.5" Height
Product Highlight: Width (Inches)
1-1/8" Width

Description

–
Bronze automatic temperature and pressure relief valves used for protection of hot water heaters and storage tanks. Protects against elevated temperature and pressure

Features:
  • ASME CAPACITY BTU/Hr - 500,000
  • ASME Section IV Certified Capacity (3/4")
  • CSA Listed and Certified to ANSI Z21.22
  • 125 and 150 psig Set Pressures @ 210°F max
  • Corrosion Resistant Construction
  • Coated Element Protects Against Corrosion
  • Extended Body Option for Insulated Vessels
  • Made in the USA

Specs

–
Size:

3/4"

Preset PSI Setting:

125 psi

Thermostat Length:

3"

Height (Inches):

6.125"

7.5"

Width (Inches):

1-1/8"

Max Temp (F):

210°F

Material:

Bronze

ASME Rating (BTU/HR):

500000

CSA Rating (BTU/HR):

105000

Inlet Type:

MNPT

Outlet Type:

FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy