Apply to be a TradeMaster!
Main product image of 3/4" Commercial ASME T&P Relief Valve (3" Element, 150 psi)
Magnifying glass
Hover image to zoom

3/4" Commercial ASME T&P Relief Valve (3" Element, 150 psi)

SKU:
18C5113150
Rating:
(0)
Q&A:
(0)
3/4" Commercial ASME T&P Relief Valve (3" Element, 150 psi)
Magnifying glass
Hover image to zoom
$217.85 each
In Stock
In Stock
Get 2 Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 3/4"
Product Highlight: Pressure Set Point
150 psi
Product Highlight: Capacity (BTU)
1912000 BTU Capacity
Product Highlight: Max Temp (F)
210°F Max Temp
Product Highlight: Connection Type
MPT x FPT Connection
Product Highlight: Material
Bronze

Description

–
The Apollo®TPC bronze automatic temperature and pressure relief valves are used for protection of high capacity commercial hot water heaters and storage tanks.

FEATURES:
  • x ASME Section IV Certified Capacity
  • ¾” through 2” NPT Connections
  • CSA Listed and Certified to ANSI Z21.22
  • 125 and 150 psig Set Pressures @ 210°F max
  • Coated Element Protects Against Corrosion
  • SS Elements (1-1/2” and 2”)

**Image may not be exact representation of item.**

Specs

–
Size:

3/4" x 3/4"

Pressure Set Point:

150 psi

Capacity (BTU):

1912000

Max Temp (F):

210°F

Connection Type:

MPT x FPT

Material:

Bronze

Thermostat Length:

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy