The Day Savers – A National Tradesmen Day Contest
Main product image of 3/4" TPC 1,619,000 BTU Capacity T & P Relief Valve w/ 5" Element
Magnifying glass
Hover image to zoom

3/4" TPC 1,619,000 BTU Capacity T & P Relief Valve w/ 5" Element

SKU:
18C5115125
Rating:
(1)
Q&A:
(0)
3/4" TPC 1,619,000 BTU Capacity T & P Relief Valve w/ 5" Element
Magnifying glass
Hover image to zoom
$226.91 each
Backorder
Backorder
Get it Fri, Sep 25 - Fri, Oct 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/4"
Product Highlight: Inlet Type
MNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Max Temp (F)
210°F Max Temp
Product Highlight: Height (Inches)
11" Height
Product Highlight: Width (Inches)
1-1/2" Width

Description

The Apollo® TPC bronze automatic temperature and pressure relief valves are used for protection of high capacity commercial hot water heaters and storage tanks.

Features:
  • ASME Section IV Certified Capacity
  • 3/4" through 2" NPT Connections
  • CSA Listed and Certified to ANSI Z21.22
  • 125 and 150 psig Set Pressures @ 210°F max
  • Coated Element Protects Against Corrosion
  • SS Elements (1-1/2" and 2")

Materials:
  • Body: ASTM B584 Bronze
  • Seat Stem: ASTM B16, Brass
  • Seat disc: Silicone
  • Element Tube Coating: Nylon
  • Element Spring: Type 304 SST
  • Element Pin: Type 302 SST

Specs

Size:

3/4"

Preset PSI Setting:

125 psi

Height (Inches):

11"

Width (Inches):

1-1/2"

Thermostat Length:

5"

Max Temp (F):

210°F

Material:

Bronze

Shank Length:

Standard

CSA Rating (BTU/HR):

205000

ASME Rating (BTU/HR):

1619000

Inlet Type:

MNPT

Outlet Type:

FNPT

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Fri

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

We would buy this item again. It was exactly as specified.

It was exactly what we needed. It was the exact one that the boiler inspector requested. They let us know when it shipped and it came as SupplyHouse said it would.
Susan
Winston Salem, NC
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy